Beli converter hdmi to vga di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vention HDMI to VGA Converter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

  2. Vention Kabel HDMI to VGA Converter
    Mulai

    Rp98.900

    Vention Kabel HDMI to VGA Converter
    Deskripsi:
    -HDMI to VGA. This is the cable ONLY converters from HDMI to VGA, NOT VGA to HDMI. Connects an HDMI compatible device to a monitor or projector with VGA port easily; a VGA cable is required.- COMPACT DESIGN : Tuck this lightweight gadget into your bag or pocket to do a business presentation with your laptop and projector, or extend your desktop screen to a monitor or TV.- SUPERIOR STABILITY : Built-in advanced IC chip converts HDMI digital signal to VGA analog signal; It is NOT a bi-directional converter and cannot transmit signals from VGA to HDMI.- ENJOY LARGER DISPLAY: Support full HD resolution up to 1920*1080 @60hz refresh rate so you will never miss frame and detail while watch a movie, playing games on larger display.
    atribut:
    • Cable Length (m): 0.15
    • Color: Black
    • Type: HDMl male,VGA female
    • Connector: Gold-Plated
    • Conductor: High Puirity Caopper
    • Jacket: PVC
    • Shell Material: ABC
    • Shielding: Alumiinium Foil
    • Wire Gauge: 30AWG
  3. Taffware Kabel Adapter HDMI ke VGA Female
    Mulai

    Rp15.900

    Taffware Kabel Adapter HDMI ke VGA Female
    Deskripsi:
    Kabel konverter dari HDMI ke VGA. Dengan adapter ini Anda dapat menampilkan layar laptop ke layar TV atau monitor yang menggunakan port VGA
    atribut:
    • Color: Black
  4. UGREEN Converter VGA to HDMI HD Audio Video
    Mulai

    Rp679.900

    UGREEN Converter VGA to HDMI HD Audio Video
    Deskripsi:
    Ugreen VGA HDMI Adapter Cable Connector3,5mm Audio VGA to HDMI Adapter Converter for PC Laptop Notebook to HDTV Projector VGA to HDMI adapter offers you a convenient way to connect PCs, Laptops with VGA to displays such as Projectors, Monitors, and HDTVs with HDMI etc. Plug and Play design ensures a quick and easy setup High quality, compact design for long term durability HDMI female to VGA Male adapter has a micro USB port for optional power, providing external power for devices which have low-power output
    atribut:
    • Output: HDMI (Audio and Video)
    • Input: VGA (Video), 3.5mm Audio port and Micro USB power supply port
  5. UNITECH Type C 3.1 to HDMI Hub Converter USB Micro SD Card 6in1
    Mulai

    Rp119.900

    UNITECH Type C 3.1 to HDMI Hub Converter USB Micro SD Card 6in1
    Deskripsi:
    MULTIPORT MULTIFUNCTION (6 in 1)- 2x USB 3.0 : Kecepatan transmisi sampai 5 Gbps- 1x USB 2.0 : Kecepatan transmisi sampai 480 Mbps- 4K HDMI : Menghubungkan Laptop ke TV/Proyektor- Micro SD : Membaca data cepat dari Kamera, Smartphone dll, sampai 1TB- SD Card : Membaca data cepat dari Kamera, DSLR dll, sampai 1 TBSemua Type C yang bisa mengeluarkan display (HDMI, VGA, DVI-D), device dan colokan yang digunakan HARUS compatible dengan USB 3.1 Gen 2 dan atau THUNDERBOLT. Produk TIDAK BISA DI RETUR dalam hal dimana Device anda tidak compatible. Untuk penggunaan HDMI, port Power Delivery Type C harus tersambung ke Adaptor/charger handphone untuk mendorong power penggunaan output gambar video Device harus memiliki chipset MHL agar dapat support / compatible ke TV HDMI.HIGH QUALITY MATERIALMaterial Alumunium Alloy, mengeluarkan efek panas yang baik, tahan lama, sinyal AV stabil, transmisi USB lebih lancar stabilFAST TRANSMISSION DATAMemiliki kecepatan transmisi sampai 5Gbps
    atribut:
    • Color: Abu-Abu
    • HDMI Resolution: 4K
    • Material: Alumunium Alloy
    • USB2.0 Transmission Speed (Mbps): 480
    • USB3.0 Transmission Speed (Gbps): 5 x2
  6. Fantech Numeric Keyboard Office
    Mulai

    Rp78.900

    Fantech Numeric Keyboard Office
    atribut:
    • Material: Black Doff Plastic
    • Number of Keys: 23, dengan 4 tombol pintas (HOME | TAB | EMAIL | CALCULATOR)
    • Max. Pressure (g): 5
  7. UGREEN HDMI Adapter
    Mulai

    Rp509.900

    UGREEN HDMI Adapter
    Deskripsi:
    Adapter Converter Mini DP to HDMI / VGA UGREEN MD108 Thunderbolt 2 4K 30Hz.
    atribut:
    • Color: Black
    • Compatibility: Universal Compatibility, Mirror Mode / Extend Mode, Support HDMI Audio, Thunderbolt 2
    • Resolution Max. (K): 40 (30Hz)
    • Dimensions (mm): 62x40x15
    • What is in The Box: 1x UGREEN Mini DP to HDMI/VGA MD108 Thunderbolt 2
  8. Vention USB Type C to 3.5mm Jack Adapter Converter USB-C to Aux Audio
    Mulai

    Rp74.900

    Vention USB Type C to 3.5mm Jack Adapter Converter USB-C to Aux Audio
    atribut:
    • Connector Type: Aux TRRS 3.5mm 4-pin (3-rings) Female & Type-C Male
    • Connector Standard: OMTP
    • Connector: Nickel-plated, Aluminium shell
    • Jacket Shell: TPE + PET Braided
    • Chipset: Quantum T0200
    • Conductor: Enamelled copper
  9. Vixal Pembersih Porselen
    Rating:
    95% of 100
    (17)
    Mulai

    Rp4.900

    Vixal Pembersih Porselen
    atribut:
    • Product Form: Liquid
  10. monotaro Hdmi To Dvi Converter Cable 1.8 M
    Mulai

    Rp179.900

    monotaro Hdmi To Dvi Converter Cable 1.8 M
    atribut:
    • Cable: Normal type
    • Compatible Models: Two-way use on TV/display/PC equipped with HDMI/DVI terminal
    • Connector Shape: HDMI (Type A, 19-pin, male)-DVI-D (24-pin, male)
    • Cable Length (m): 1.8 (including the mold part of the connector)
    • Cable Thickness (mm): 4.5
    • Applicable Model: PCs, HDTVs, display monitors, projectors, etc.
    • Color: black
    • Corresponding resolution: Maximum / WUXGA (1920 x 1200)
    • Plug: Gold plate
    • RoHS Directive: Conform
    • Shield: Double shield
    • Standard: None (UL standard equivalent)
    • Supported Resolution: Max/WUXGA (1920 x 1200)
  11. Vention Kabel HDMI Male to Male Performance Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Vention Kabel HDMI Male to Male Performance Series
    atribut:
    • AWG: 28AWG
    • Connector Shell: PVC
    • Connector Interface: Standard HDMI Male to Male
    • Connector Material: Gold-plated
    • Jacket: PVC
  12. ELECOM HDMI Converter Vga-HDMI with Power Supply Cable
    Mulai

    Rp1.599.900

    ELECOM HDMI Converter Vga-HDMI with Power Supply Cable
    Deskripsi:
    A VGA-HDMI conversion converter that can output video and transfer audio from a computer whose video output method is VGA (D-Sub 15pin) only to an HDMI input TV, display, or projector. A converter that converts VGA and audio signals to HDMI signals. You can convert analog video signals (VGA/D-Sub 15pin) to HDMI digital video signals. Analog audio can be input from the Ø3.5 stereo mini terminal and output as an HDMI signal together with the video signal. - HDMI to VGA (D-Sub 15pin) cannot be converted. You can output video by connecting an HDMI input TV or display/projector to a computer whose video output method is only VGA (D-Sub 15pin). It supports resolution input up to 1920 x 1080. Stable video conversion is possible because it is an external power supply system that can supply power from the MicroB terminal. Comes with a MicroB cable for power supply that can supply power to a PC or AC. - When supplying external power, use an AC adapter that can output a rated output of 5V 0.5A or higher. No software or drivers are required. You can use it just by connecting.
    atribut:
    • Product Type: Converter
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Included Accessories: USB cable (for power supply) x 1
    • Environment: EU RoHS compliant
    • Suitable Model: (Video output device) PC with D-sub15pin (mini) output terminal, (Video display device) LCD TV, display projector, etc. with HDMI input terminal
    • Connector Shape: Input side: D-sub15pin (mini), 3.5mm stereo mini terminal female/Output side: HDMI type A (19pin) female/power supply terminal: USB [microB] female
    • Supported Resolution: Maximum input resolution 1920 x 1080
  13. EMPEX INSTRUMENTS Ultimate Max 4500
    Mulai

    Rp549.900

    EMPEX INSTRUMENTS Ultimate Max 4500
    Deskripsi:
    Can measure up to 4.500m. Easy-to-read analog altitude and barometer. Thin and compact.
    atribut:
    • Operating Temperature Range (°C): -30~+80
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Accuracy (%): Within ± 5; ± 20m
    • Altitude (m): (Maximum) Measurable up to 4.500/1 scale 50
    • Main Unit Dimensions (mm): Approx. 66x68x25
    • Material (Outer Frame): ABS
    • Measuring Range (hPA): (Measurement range) 580-1040/1 scale 5
Daftar Harga converter hdmi to vga Terbaru March 2026
Vention HDMI to VGA ConverterRp209.900
Vention Kabel HDMI to VGA ConverterRp98.900
Taffware Kabel Adapter HDMI ke VGA FemaleRp15.900
UGREEN Converter VGA to HDMI HD Audio VideoRp679.900
UNITECH Type C 3.1 to HDMI Hub Converter USB Micro SD Card 6in1Rp119.900
Fantech Numeric Keyboard OfficeRp78.900
UGREEN HDMI AdapterRp509.900
Vention USB Type C to 3.5mm Jack Adapter Converter USB-C to Aux AudioRp74.900
Vixal Pembersih PorselenRp4.900
TEKIRO Isi StaplesRp44.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)